Specimen Transport Bag, 6x6", Clear, PK1000
Mfr # 49-90
Zoro # G5659941
product price:Â $36.89
/pk 1000, $0.04/eaKey Features
Thickness
1.75 mil
Material
LDPE
Height
6 in
Width
6 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-90
Zoro #
G5659941
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Height
6 in
Width
6 in
Overall Length
6 in
Overall Width
6 in
Details
Item
Specimen Transfer Bag
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Bags per Roll/Pack
100
Seal
Zip Lock
Legend
Biohazard Symbol
Strength Rating
Not Rated
Style
Non-Printed
Product Type
Specimen Transport Bag
Closure Type
Zipper
Capacity - English
4 fl oz
Description
Specimen Transfer Bag, Style Non-Printed, Sterile/Non-Sterile Non-Sterile, Capacity - English 4 fl oz, Overall Length 6 in, Overall Width 6 in, Thickness 1.75 mil, Color Clear, Material LDPE, Includes Not Applicable, Closure Type Zipper, Product Type Specimen Transport Bag, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.