Specimen Transport Bag, 7x9", Clear, PK500
Mfr # 4510
Zoro # G5660212
product price:Â $58.69
/pk 500, $0.12/eaKey Features
Autoclavable
No
Thickness
1.75 mil
Sterile/Non-Sterile
Non-Sterile
Width
7 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510
Zoro #
G5660212
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Width
7 in
Height
9 in
Overall Height
9 in
Overall Width
7 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Color
Clear
Material
LDPE
Bags per Roll/Pack
10
Seal
Zip Lock
Strength Rating
Not Rated
Legend
Biohazard
Product Type
Specimen Transfer Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 7 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.