Specimen Transport Bag, 8x8", Clear, PK1000

  • Mfr # 49-93

  • Zoro # G5660151


product price:  $68.19
/pk 1000, $0.07/ea

Key Features

Thickness
1.75 mil
Color
Clear
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-93
Zoro #
G5660151
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.75 mil
Width
8 in
Height
8 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Specimen Transfer Bag
Color
Clear
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Strength Rating
Not Rated
Legend
Biohazard Symbol
Bags per Roll/Pack
100
Seal
Zip Lock
Style
Non-Printed
Product Type
Specimen Transport Bag
Closure Type
Zipper
Capacity - English
8 fl oz

Description

Specimen Transfer Bag, Style Non-Printed, Sterile/Non-Sterile Non-Sterile, Capacity - English 8 fl oz, Overall Length 8 in, Overall Width 8 in, Thickness 1.75 mil, Color Clear, Material LDPE, Includes Not Applicable, Closure Type Zipper, Product Type Specimen Transport Bag, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.