Specimen Trnsprt Bag, 12x13x4", Red, PK1000
Mfr # 59-02
Zoro # G5659777
product price:Â $261.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Thickness
1.75 mil
Height
13 in
Material
LDPE
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59-02
Zoro #
G5659777
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Height
13 in
Width
12 in
Overall Height
13 in
Overall Width
12 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Material
LDPE
Color
Red
Sterile/Non-Sterile
Non-Sterile
Bags per Roll/Pack
100
Legend
Biohazard
Seal
Zip Lock
Strength Rating
Not Rated
Product Type
Specimen Transfer Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Red, Material LDPE, Overall Height 13 in, Product Type Specimen Transfer Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 100, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.