Specimen Trnsprt Bag, 6x9", Blue", PK1000
Mfr # 4811B
Zoro # G5659740
product price:Â $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Thickness
1.75 mil
Sterile/Non-Sterile
Non-Sterile
Material
LDPE
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4811B
Zoro #
G5659740
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Overall Height
9 in
Width
6 in
Height
9 in
Overall Width
6 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Material
LDPE
Color
Blue
Legend
Biohazard
Strength Rating
Not Rated
Seal
Zip Lock
Bags per Roll/Pack
10
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Blue, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.