Specimen Trnsprt Bag, 6x9", Clear, PK1000
Mfr # 48-97
Zoro # G5659792
product price:Â $63.99
/pk 1000, $0.06/eaKey Features
Autoclavable
No
Thickness
1.75 mil
Width
6 in
Color
Clear
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-97
Zoro #
G5659792
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mil
Width
6 in
Overall Height
9 in
Height
9 in
Overall Width
6 in
Details
Item
Specimen Transfer Bag
Autoclavable
No
Color
Clear
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Bags per Roll/Pack
100
Strength Rating
Not Rated
Seal
Zip Lock
Legend
Biohazard
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 100, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.