Specimen Trnsprt Bag, 6x9", Red/Clr, PK1000

  • Mfr # 4914

  • Zoro # G5659917


product price:  $52.15
/pk 1000, $0.05/ea

Key Features

Autoclavable
No
Thickness
1.75 mil
Color
Clear
Overall Height
9 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4914
Zoro #
G5659917
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.75 mil
Overall Height
9 in
Height
9 in
Width
6 in
Overall Width
6 in

Details

Item
Specimen Transfer Bag
Autoclavable
No
Color
Clear
Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Seal
Zip Lock
Bags per Roll/Pack
10
Legend
Biohazard
Strength Rating
Not Rated
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper

Description

Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.