Specimn Cntainr w/o Lid, 4.5 oz., Bl, PK500

  • Mfr # PC8827-500

  • Zoro # G5659390


product price:  $68.15
/pk 500, $0.14/ea

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Closure Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC8827-500
Zoro #
G5659390
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
75-100 mm
Labware Screw Closure Size
75-100 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Closure Color
Natural
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
135 mL
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Body Color
Natural
Pre-Cleaned
None
Special Features
Container Lids Ensure Leak-Resistance, Printed Lids Can Be Purchased Separately or with the Containers
Labware Clarity
Transparent
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Labware Capacity - English
4.5 oz
Body Material
Polypropylene
Jar Type
Sampling
Numbers of Jars Included
500
Capacity - Metric
133 mL
Closure Type
Screw On
Capacity - English
4.5 fl oz
Closure Color
Natural
Closure Liner Material
Unlined
Clarity
Translucent
Closure Included
No
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 133 mL, Capacity - English 4.5 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Natural, Sterile/Non-Sterile Non-Sterile, Mouth Size Wide, Jar Type Sampling, Clarity Translucent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.