Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Fabric, PK100, Color: Beige

  • Mfr # 66133

  • Zoro # G3959891


product price: $6.69
/pk 100, $0.07/ea

Key Features

Color
Beige
Length
1 1/2 in
Waterproof
No
Latex Content
Latex Free
Standards
Medical Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66133
Zoro #
G3959891
UPC #
347682661335
Country of Origin
China

Dimensions

Length
1 1/2 in
Bandage Length
1 1/2 in
Bandage Width
7/8 in
Width
7/8 in

Details

Color
Beige
Waterproof
No
Latex Content
Latex Free
Standards
Medical Device
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Item
Adhesive Bandage
Bandage Shape
Strip
Unitized
Unitized
Sterility
Non-Sterile
Water Resistance
Waterproof
Product Type
Strip Bandages
Package Type
Box
Metal Detectable
Not Metal Detectable
Bandage Color
Beige
Number of Bandages Included
100
Industry Type
Healthcare
Bandages Included
100
Bandage Material
Fabric
Item - Adhesive Bandages
Strip Bandages
Water Resistant/Waterproof
None
Material
Fabric

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Waterproof, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 7/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.