Adhesive Bandage, Strip Bandages, 1 in W x 3 in L, Fabric, Metal Detectable, Blue, PK100

  • Mfr # 68033

  • Zoro # G3965875


product price:  $6.69
/pk 100, $0.07/ea

Key Features

Color
Blue
Waterproof
No
Length
3 in
Latex Content
Latex Free
Metal Detectable
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68033
Zoro #
G3965875
UPC #
347682680336
Country of Origin
China

Dimensions

Length
3 in
Bandage Length
3 in
Bandage Width
1 in
Width
1 in

Details

Color
Blue
Waterproof
No
Latex Content
Latex Free
Metal Detectable
Metal Detectable
Standards
Medical Device
Bandage Shape
Strip
Product Type
Strip Bandages
Unitized
Unitized
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Item
Adhesive Bandage
Number of Bandages Included
100
Bandage Color
Blue
Water Resistance
Water Resistant
Sterility
Non-Sterile
Package Type
Box
Industry Type
Healthcare
Water Resistant/Waterproof
None
Bandage Material
Fabric
Item - Adhesive Bandages
Strip Bandages
Bandages Included
100
Material
Fabric

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.