Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiseptic Wipes, 16-7/8 In., PK100

  • Mfr # 21433

  • Zoro # G4483893


product price: $6.35
/pk 100, $0.06/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
1:750 Benzalkonium Chloride
Size
4 3/4 in X 7 3/4 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21433
Zoro #
G4483893
UPC #
347682214333
Country of Origin
China

Dimensions

Size
4 3/4 in X 7 3/4 in
Height
22"
Width
6-9/16"

Details

Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
1:750 Benzalkonium Chloride
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
100
Industry Type
Healthcare
Item - First Aid and Wound Care
Antiseptic Wipes
Includes
Spanish Labeling where Available
Application
Antiseptics and Wound Care
Package Type
BOX
Unitized
Unitized
Color
White
Concentration
1:750
Active Ingredient
Benzalkonium Chloride
Number of Units Included
100
Exterior Package Type
Box
Alcohol Content
Alcohol Free
Unit Package Type
Packet
Purpose
Antiseptics
Format
Wipes
Product Type
Topical Antiseptic
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 1:750, Unitized Unitized, Size 4 3/4 in X 7 3/4 in, Unit Package Type Packet, Number of Units Included 100, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.