Zoro Homepage

Aspirin, Tablet, 325mg, PK500

  • Mfr # 80513

  • Zoro # G4033732


product price: $15.05
/pk 500, $0.03/ea

Key Features

Flavor
Unflavored
Size
325mg
Medicinal Form
Tablet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Strength
Regular Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80513
Zoro #
G4033732
UPC #
347682805135
Country of Origin
China

Dimensions

Size
325mg

Details

Flavor
Unflavored
Medicinal Count
250 x 2
Medicinal Form
Tablet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Strength
Regular Strength
Includes
Spanish Labeling Where Possible
Medicinal Type
Pain Relief
Medicinal Flavor
Unflavored
Item
Pain Relief
Form
Tablet
Industry Type
Healthcare
Formula
Aspirin
Package Type
Packet
Count
250 x 2
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Box
Purpose
Fever Reducer, Pain Relief
Format
Tablet
Unit Count
500
Dose Package Type
Packets
Active Ingredient
Aspirin
Strength
Regular Strength
Unit Dose
325 mg
Label Language
Spanish
Individually Dosed
Individually Dosed
Number of Individual Doses
250

Description

Pain Relief, Active Ingredient Aspirin, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 250, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.