Medi-First

Bulk Burn Care Kit, Plastic

Hover or click to zoom Tap to zoom
Key Features
  • Includes: 2 Pair Of Gloves, 4 Water-Jel Packets, (2) 2 in Roller Gauze, 10 Antiseptic Wipes, (2) 2 in x 6 in Burn Dressing, (2) 4 in x 4 in Burn Dressing, Scissors, 1/2 x 5 yd Tape, (16) Plastic Bandages, (10) Unit Kit, Burn Guide
  • First Aid Kit Type: Kit
  • Case Material: Plastic
  • Height: 7 in
  • Width: 3 1/4 in
  • Waterproof: Yes
  • Color: White
  • Industry Type: Healthcare
See all product information
$51.89
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents