Shop NANUK
See all product information
Create Account
310 Case w/ First Aid Logo - Red
- Mfr # 310S-000RD-PA0-FSA01
- Zoro # G111230492
product price:Â
$
44.29
/ea
Key Features
Color
Red
Housing Material
Polycarbonate
Width
3.03 in
Length
5.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310S-000RD-PA0-FSA01
- Zoro #
- G111230492
- UPC #
- 666365034540
- Country of Origin
- Canada
Dimensions
- Width
- 3.03 in
- Length
- 5.15 in
Details
- Color
- Red
- Housing Material
- Polycarbonate
Description
A fully-functioning first-aid kit is critical in numerous emergency situations. Imagine a worst-case scenario when you require your first aid kit andyou find yours is wet or damaged! This is an avoidable situation thanks to the new NANUK NANO Waterproof First Aid Case. It will keep your firstaid kit sold separately safe and dry. Water-resistant and dustproof, the NANO stands up to everything. Its PowerClaw superior latching systemand polycarbonate shell keep the elements out. Built with a rubber protective webbing and a clever Smartstrap system, it ensures the case neverleaves your side. Don't wait until it is too late. Put your first aid kit inside a NANUK NANO First Aid Case and regain your peace of mind. Great fortransportation, getaways, travels, camping, backpacks and more. Cases ship empty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.