Shop All First Aid Kits
Medi-First
Bulk Emergency Medical Kit, Cordura
Mfr # 73901
Zoro # G2853277
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 oz Eyewash Solution, 2 in Stretch Gauze Roll, 4 in Stretch Gauze Roll, 4 oz Eyewash Solution, Bloodstopper Compress, Burn Aid Dressing, Co-Wrap Bandage, CPR Mask, EMT Utility Scissors, Lister Bandage Scissors, Silver Rescue Blanket, Small Ice Pack, Tri-Cut Adhesive Tape, Tweezer Kit, (10) Gauze Pads, (2) 5 in x 9 in ABD Sterile Pad, (2) 8 in x 10 in ABD Sterile Pad, (2) Triangular Bandage, (20) XL Antiseptic Towelettes, (25) Woven Patch, (4) Latex Gloves, (50) Alcohol Wipe Pads, (50) Woven Bandage Strips
- First Aid Kit Type Kit
- Case Material Cordura
- Height 9 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medi-First
- MFR # 73901
- Zoro # G2853277
- UPC # 347682739010
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 15 in |
Depth | 7 in |
Details
Includes | 16 oz Eyewash Solution, 2 in Stretch Gauze Roll, 4 in Stretch Gauze Roll, 4 oz Eyewash Solution, Bloodstopper Compress, Burn Aid Dressing, Co-Wrap Bandage, CPR Mask, EMT Utility Scissors, Lister Bandage Scissors, Silver Rescue Blanket, Small Ice Pack, Tri-Cut Adhesive Tape, Tweezer Kit, (10) Gauze Pads, (2) 5 in x 9 in ABD Sterile Pad, (2) 8 in x 10 in ABD Sterile Pad, (2) Triangular Bandage, (20) XL Antiseptic Towelettes, (25) Woven Patch, (4) Latex Gloves, (50) Alcohol Wipe Pads, (50) Woven Bandage Strips |
First Aid Kit Type | Kit |
Case Material | Cordura |
Color | Red |
People Served | 75 |
Kit Type | Bulk |
Industry Type | Healthcare |
Number of Components | 23 |
Item | Emergency Medical Kit |
Description
Emergency Medical Kit, Bulk, Number of Components 23, People Served 75, Case Material Cordura(R), Color Red, Height 9 in, Width 15 in, Depth 7 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROGUIDE First Aid Guide (AGG00L)
- FIRST AID ONLY Over the Counter Pain Relief Medication for First Aid Cabinet, 20 Tabs (FAE-7014)
- MEDIQUE Addaprin Pain Relief (1625314)
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 1 1/2 Bar, PK500 (BWKNO15SOAP)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- Medi-First First Aid Kits