Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Care Kit, Plastic 138 Components, 2 People Served

  • Mfr # 89611

  • Zoro # G4175622


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
138
Includes
16 Unit Plastic Kit, 4 in x 16 in Burn Dressing, (6) 2 in x 2 in Gauze Pads, 2 Pair Of Gloves, (6) Packets Of Water-Jel, (2) 2 in Roller Gauze, 2 in Elastic Wrap, (10) Antiseptic Wipes, (6) 3 in x 3 in Gauze Pads, (2) 2 in x 6 in Burn Dressing, (2) 4 in x 4 in Burn Dressing, Scissors, 1/2 x 5 yd Tape, (16) Plastic Strips, 2 oz Derma Cool
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89611
Zoro #
G4175622
UPC #
347682896119
Country of Origin
United States

Dimensions

Width
3 1/4 in
Length
10 in
Height
7 in
Depth
3-1/4"
Housing Width
8 1/2 in
Housing Depth
3 1/8 in
Housing Height
5 1/4 in

Details

Item
Burn Care Kit
Color
White
Housing Material
Plastic
Number of Components
138
Includes
16 Unit Plastic Kit, 4 in x 16 in Burn Dressing, (6) 2 in x 2 in Gauze Pads, 2 Pair Of Gloves, (6) Packets Of Water-Jel, (2) 2 in Roller Gauze, 2 in Elastic Wrap, (10) Antiseptic Wipes, (6) 3 in x 3 in Gauze Pads, (2) 2 in x 6 in Burn Dressing, (2) 4 in x 4 in Burn Dressing, Scissors, 1/2 x 5 yd Tape, (16) Plastic Strips, 2 oz Derma Cool
Number of People Served
2
First Aid Kit Type
Kit
Industry Type
Healthcare
Waterproof
Yes
Number of Shelves
1
Latex Content
Latex Free
Unitized
Bulk
Number of Pockets
0
Application
Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory
Housing Color
White
PPE and Disposal Equipment Included
(2) Pairs Vinyl Exam Gloves
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Wound Dressings Included
(16) Plastic Strips, (3) Burn Dressings, (2) Gauze Rolls, (6) Gauze Pads, Tape, Elastic Bandage
Adhesive Bandages Included
(16) Bandages
Water Resistance
Waterproof
Tools Included
Scissors
Color Coded
Not Color Coded
Topical Medicinals Included
(10) Antiseptic Wipes, (6) Burn Gel Packets, Derma Cool Bottle
Documentation Included
Instruction Sheet
ANSI Standard Met
Not ANSI Compliant

Description

Burn Care Kit, Product Type Burn Care Kit, Application Welding; Food Service; Logging; Construction; Vehicle; Marine, industrial, Laboratory, Number of People Served 2, Number of Components 138, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included Instruction Sheet, Wound Dressings Included (16) Plastic Strips, (3) Burn Dressings, (2) Gauze Rolls, (6) Gauze Pads, Tape, Elastic Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.