EMT Utility Scissors, 7-1/2" L, 5" W, Blue
Mfr # 70901
Zoro # G4095813
product price: $6.99
/eaKey Features
Color
Blue
Length
7-1/2"
Width
5"
Overall Length
7 in
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70901
Zoro #
G4095813
UPC #
347682709013
Country of Origin
China
Dimensions
Length
7-1/2"
Width
5"
Overall Length
7 in
Height
1/4"
Details
Item
EMT Utility Scissors
Color
Blue
Disposable
No
Blade Material
Stainless Steel
Handle Material
Plastic
Blade End Style
Rounded
Industry Type
Healthcare
Blade End Type
Rounded
Product Type
Scissors
Disposability
Reusable
Description
EMT Utility Scissors, Overall Length 7 in, Color Blue, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.