Zoro Homepage

EMT Utility Scissors, 7-1/2" L, 5" W, Purple

  • Mfr # 70901-PR

  • Zoro # G4053472


product price: $6.85
/ea

Key Features

Color
Purple
Length
7-1/2"
Width
5"
Overall Length
7 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70901-PR
Zoro #
G4053472
UPC #
347682709075
Country of Origin
Pakistan

Dimensions

Length
7-1/2"
Width
5"
Overall Length
7 in
Height
1/4"

Details

Item
EMT Utility Scissors
Color
Purple
Blade Material
Stainless Steel
Blade End Style
Rounded
Disposable
No
Handle Material
Plastic
Industry Type
Healthcare
Blade End Type
Rounded
Product Type
Scissors
Disposability
Reusable

Description

EMT Utility Scissors, Overall Length 7 in, Color Purple, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.