Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Strength Non-Aspirin, 500mg, PK250

  • Mfr # 80448

  • Zoro # G4277472


product price: $17.09
/pk 250, $0.07/ea

Key Features

Package Type
Packet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Includes
Spanish Labeling Where Possible
Medicinal Strength
Extra Strength
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80448
Zoro #
G4277472
UPC #
347682804480
Country of Origin
China

Dimensions

Size
500mg

Details

Package Type
Packet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Includes
Spanish Labeling Where Possible
Medicinal Strength
Extra Strength
Item
Extra Strength Non-Aspirin Pain Relief
Medicinal Count
125 x 2
Industry Type
Healthcare
Medicinal Flavor
Unflavored
Medicinal Type
Pain Relief
Flavor
Unflavored
Medicinal Form
Tablet
Count
125 x 2
Form
Tablet
Formula
Acetaminophen
Purpose
Fever Reducer, Pain Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Dose Package Type
Packets
Unit Dose
500 mg
Exterior Package Type
Box
Strength
Extra Strength
Unit Count
250
Label Language
Spanish
Number of Individual Doses
125
Active Ingredient
Acetaminophen
Format
Tablet
Individually Dosed
Individually Dosed

Description

Extra Strength Non-Aspirin Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 500 mg, Number of Individual Doses 125, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored, Individually Dosed Individually Dosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.