Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reference Material, EmergResponseTraining, Book

  • Mfr # 71401

  • Zoro # G1657747


product price: $3.19
/ea

Key Features

Language
English
Format
Book
Provides
Training Information
Safety Training and Reference Material Subject
First Aid
Video Length
No Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71401
Zoro #
G1657747
UPC #
347682714017
Country of Origin
United States

Dimensions

Video Length
No Video

Details

Item
Handbook
Language
English
Format
Book
Provides
Training Information
Safety Training and Reference Material Subject
First Aid
Number of Pages
21
Includes
First Aid Handbook
Type
First Aid
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
First Aid
Subject Matter
First Aid
Product Type
Handbook
Number of Users Supported
Unlimited
Supported Languages
English
Title
CPR, AED, and Basic First Aid

Description

Reference Material, For Use With Not Applicable, Format Book, Height 5 1/2 in, Includes First Aid Handbook, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered ANSI Z308.1-2021, Software Delivery Method Not Applicable, Subject Matter Emergency Response Training, Supported Languages English, Title CPR, AED, and Basic First Aid, Training Environment Not Applicable, Width 4 in, Number of Pages 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.