Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isopropyl Alcohol Spray, 2 oz.

  • Mfr # 26802

  • Zoro # G4054821


product price: $5.25
/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Size
2 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26802
Zoro #
G4054821
UPC #
347682268022
Country of Origin
United States

Dimensions

Size
2 oz
Size - First Aid and Wound Care
2 oz

Details

Item
Topical Antiseptic Spray
Application - First Aid and Wound Care
Antiseptics
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Package Type
Bottle
Industry Type
Healthcare
Item - First Aid and Wound Care
Rubbing Alcohol
Standards
FDA
Application
Antiseptics and Wound Care
Unitized
Bulk
Concentration
70%
Active Ingredient
Isopropyl Alcohol
Format
Spray
Exterior Package Type
Bottle
Product Type
Topical Antiseptic
Number of Units Included
1
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Package Type
Bottle
Purpose
Antiseptics
Alcohol Content
Contains Alcohol

Description

Topical Antiseptic Spray, Format Spray, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Bulk, Size 2 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.