Zoro Homepage

Metal Detectable Knuckle Bandages, PK50

  • Mfr # 65250

  • Zoro # G2295212


product price: $9.39
/pk 50, $0.19/ea

Key Features

Color
Blue
Bandages Included
50
Width
1 3/4 in
Water Resistant/Waterproof
None
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65250
Zoro #
G2295212
UPC #
347682652500
Country of Origin
China

Dimensions

Width
1 3/4 in
Length
3 in
Bandage Length
3 in
Bandage Width
1 3/4 in

Details

Color
Blue
Bandages Included
50
Water Resistant/Waterproof
None
Material
Fabric
Latex Content
Latex Free
Metal Detectable
Metal Detectable
Package Type
Box
Bandage Material
Fabric
Industry Type
Healthcare
Bandage Color
Blue
Item - Adhesive Bandages
Knuckle Bandages
Waterproof
No
Item
Adhesive Bandage
Standards
Medical Device
Number of Bandages Included
50
Product Type
Knuckle Bandages
Unitized
Unitized
Water Resistance
Waterproof
Sterility
Non-Sterile
Bandage Shape
Knuckle
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Waterproof, Number of Bandages Included 50, Bandage Shape Knuckle, Bandage Width 1 3/4 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.