Topical Antiseptic Spray, Benzocaine/Benzalkonium Chloride, Alcohol Free, 2 oz.
Mfr # 24402
Zoro # G4054806
product price: $4.39
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
0.1% Benzalkonium Chloride, 5.0% Benzocaine
Size
2 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24402
Zoro #
G4054806
UPC #
347682244026
Country of Origin
United States
Dimensions
Size
2 oz
Size - First Aid and Wound Care
2 oz
Details
Item
Topical Antiseptic Spray
Application - First Aid and Wound Care
Antiseptics
Formula
0.1% Benzalkonium Chloride, 5.0% Benzocaine
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Application
Wound Care
Package Type
Bottle
Standards
FDA
Item - First Aid and Wound Care
Antiseptic
Unitized
Bulk
Concentration
Benzalkonium Chloride: 0.1%, Benzocaine: 5%
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Active Ingredient
Benzalkonium Chloride, Benzocaine
Alcohol Content
Alcohol Free
Format
Spray
Exterior Package Type
Bottle
Purpose
Antiseptics
Product Type
Topical Antiseptic
Unit Package Type
Bottle
Number of Units Included
1
Description
Topical Antiseptic Spray, Format Spray, Active Ingredient Benzalkonium Chloride, Benzocaine, Concentration Benzalkonium Chloride: 0.1 Percent, Benzocaine: 5 Percent, Unitized Bulk, Size 2 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Alcohol Free
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.