Zoro Homepage

Tweezer, Plastic, 4 1/2 in L, 1" W, Blue

  • Mfr # 77233

  • Zoro # G4357656


product price: $20.39
/pk 100, $0.20/ea

Key Features

Color
Blue
Material
Plastic
Length
4 1/2 in
Width
1"
Handle Type
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77233
Zoro #
G4357656
UPC #
347682772338
Country of Origin
China

Dimensions

Length
4 1/2 in
Width
1"
Height
1/4"
Overall Length
4 1/2 in
Tip Width
2.5 mm

Details

Item
Tweezer
Color
Blue
Material
Plastic
Handle Type
Corrugated
Blade End Style
Serrated
Industry Type
Healthcare
Disposable
Yes
Tip Style
Serrated
Product Type
Tweezer
Mechanism Type
Manual
Disposability
Disposable

Description

Tweezer, Color Blue, Length 4 1/2 in, Material Plastic, Blade End Style Serrated, Handle Type Corrugated, Disposable Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.