Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medi-Phenyl, Tablet, 5mg, PK500

  • Mfr # 20513

  • Zoro # G4899194


product price: $44.59
/pk 500, $0.09/ea

Key Features

Medicinal Count
250 x 2
Count
250 x 2
Industry Type
Healthcare
Medicinal Form
Tablet
Flavor
Unflavored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513
Zoro #
G4899194
UPC #
347682205133
Country of Origin
China

Dimensions

Size
5mg

Details

Item
Sinus and Allergy Reliever
Medicinal Count
250 x 2
Count
250 x 2
Industry Type
Healthcare
Medicinal Form
Tablet
Flavor
Unflavored
Formula
Phenylephrine HCL
Includes
Spanish Labeling Where Possible
Medicinal Strength
Regular Strength
Form
Tablet
Medicinal Flavor
Unflavored
Medicinal Type
Sinus and Allergy
Package Type
Packet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Unit Dose
5 mg
Dose Package Type
Packets
Active Ingredient
Phenylephrine HCl
Unit Count
500
Individually Dosed
Individually Dosed
Number of Individual Doses
250
Purpose
Nasal Decongestant
Exterior Package Type
Box
Format
Tablet
Label Language
English, Spanish
Strength
Regular Strength
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Description

Sinus and Allergy Reliever, Purpose Nasal Decongestant, Exterior Package Type Box, Active Ingredient Phenylephrine HCl, Unit Dose 5 mg, Number of Individual Doses 250, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.