Emesis, 16 oz., Polypropylene, Gray, PK250
Mfr # H300-11
Zoro # G6215063
product price: $48.65
/pk 250, $0.19/eaKey Features
Color
Gray
Industry Type
Healthcare
Height
8 1/2 in
Capacity
16 oz
Product Type
Emesis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H300-11
Zoro #
G6215063
UPC #
-
Country of Origin
United States
Dimensions
Height
8 1/2 in
Overall Height
8 1/2 in
Details
Item
Emesis
Color
Gray
Industry Type
Healthcare
Capacity
16 oz
Product Type
Emesis
Description
Emesis, Capacity 16 oz, Gray, Height 8 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.