Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose Insulated Mug 34 oz., Pk24

  • Mfr # H208-10

  • Zoro # G6159307


product price: $91.89
/pk 24, $3.83/ea
Free Shipping & Returns

Key Features

Color
Rose
Material
Plastic
Diameter
6 in
Product Type
Insulated Mug
Capacity
34 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H208-10
Zoro #
G6159307
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in
Overall Diameter
6 in

Details

Item
Insulated Mug
Color
Rose
Material
Plastic
Product Type
Insulated Mug
Capacity
34 fl oz

Description

Insulated Mug, Material Plastic, Color Rose, Capacity 34 fl oz, Product Type Insulated Mug, Overall Diameter 6 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.