
Economy End Tab File Folder, Straight Tabs, Letter Size, 0.75in Expansion, 100PK
Mfr # 31456
Zoro # G515510169
product price:Â $27.79
/pk 100, $0.28/eaKey Features
Tab Type
End Tab
Tab Cut
Straight
Outside Height
9.5 in
Material
11-pt Manila
Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31456
Zoro #
G515510169
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
9.5 in
Outside Width
12.25 in
Details
Tab Type
End Tab
Tab Cut
Straight
Material
11-pt Manila
Item
End Tab File Folders
Color
Manila
Description
Single-ply end-tab folders are made of durable manila stock. They're scored for 0.75in expansion and feature embossed score lines on tabs for accurate label placement. Save time and stay organized with no drawers to open and no flipping through several hanging file folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.