This item is Discontinued.

Medical Arts Press End Tab Fastener Folders, 0.75in Expansion, 2 Fasteners, Letter, Manila Exterior, 50PK 52385

This item is Discontinued.

Medical Arts Press

End Tab Fastener Folders, 0.75in Expansion, 2 Fasteners, Letter, Manila Exterior, 50PK (Discontinued)

Mfr # 52385
Zoro # G615960864
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52385
Zoro #
G615960864
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Expanded Width
3/4 in
Thickness
11 pt

Details

Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
11-pt Manila
Tab Cut
Straight
Number of Fasteners
2

Description

Keep important paperwork neatly organized. Medical Arts Press End Tab Fastener Folders feature an extended tab to make labeling, browsing and retrieval easier, and their embedded fasteners allow you to subdivide your documents as needed. Durable manila construction and double-thick tabs provide the strength needed to withstand daily wear and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.