
End Tab Folder with Pockets, Straight Tabs, Letter Size, Manila, 50PK
Mfr # 31425MAP
Zoro # G515510107
product price: $69.95
/pk 50, $1.40/eaKey Features
Outside Width
12.25 in
Outside Height
9.5 in
Tab Type
End Tab
Tab Cut
Straight
Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31425MAP
Zoro #
G515510107
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
12.25 in
Outside Height
9.5 in
Details
Tab Type
End Tab
Tab Cut
Straight
Color
Manila
Item
End Tab File Folders
Material
11-pt Manila
Description
Half pockets on both sides of folder open to center and top. Durable 11-pt construction. Double-thick end tabs. Embossed score lines for labels. Flat, no expansion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.