
File Pocket, End Tab, Letter Size, Manila, 100PK
Mfr # 31514MAP
Zoro # G915960946
product price: $57.15
/pk 100, $0.57/eaKey Features
Tab Cut
End
Color
Manila
Number of Tabs
1
Width
12.25 in
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31514MAP
Zoro #
G915960946
UPC #
-
Country of Origin
United States
Dimensions
Width
12.25 in
Size
Letter
Height
9.5 in
Details
Tab Cut
End
Color
Manila
Number of Tabs
1
Item
File Jackets, End Tab
Material
11-pt Manila
Description
Pocket is closed on two sides for quick access to forms and exam charts. Full-cut tab has embossed score lines for easy label placement. Sturdy 11-pt manila stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.