This item is Discontinued.

Medical Arts Press Full Pocket End Tab Fastener Folders, 0.75in Expansion, 1 Fastener, Letter Size, Manila, 50PK 50664

This item is Discontinued.

Medical Arts Press

Full Pocket End Tab Fastener Folders, 0.75in Expansion, 1 Fastener, Letter Size, Manila, 50PK (Discontinued)

Mfr # 50664
Zoro # G315960904
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50664
Zoro #
G315960904
UPC #
-
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
File Size
Letter
Thickness
11 pt

Details

Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
11-pt Manila
Tab Cut
Straight
Number of Fasteners
1

Description

Simplify the storage of complex files. Medical Arts Press Full Pocket End Tab Fastener Folders feature an extended tab to make labeling, browsing and retrieval easier. Embedded fasteners allow you to subdivide as needed. Enclosed on three sides with a handy thumb notch to aid in materials retrieval, the interior pocket is ideal for keeping relevant photos, x-rays and similar items together with broader files. Durable manila construction and reinforced tabs provide the strength needed to withstand daily wear and tear. Spine is scored for expansion to accommodate growing files.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.