This item is Discontinued.

This item is Discontinued.
Full Pocket End Tab Fastener Folders, 0.75in Expansion, 2 Fasteners, Letter, Manila Exterior, 50PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50661
Zoro #
G115510019
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Details
Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
11-pt Manila
Tab Cut
Straight
Description
Simplify the storage of complex files. Medical Arts Press Full Pocket End Tab Fastener Folders feature an extended tab to make labeling, browsing and retrieval easier. Embedded fasteners allow you to subdivide as needed. Enclosed on three sides with a handy thumb notch to aid in materials retrieval, the interior pocket is ideal for keeping relevant photos, x-rays and similar items together with broader files. Durable manila construction and reinforced tabs provide the strength needed to withstand daily wear and tear. Spine is scored for expansion to accommodate growing files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.