
HD End Tab Classification Folders, Straight Tab, Exp 3", 2 Divider, 6 Fastener, Letter, Manila, 75PK
Mfr # 35483B
Zoro # G023332079
product price:Â $333.99
/pk 75, $4.45/ea
Free Shipping & Returns
Key Features
Expanded Width
3 in
Color
Manila
Tab Type
End Tab
Material
Manila
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35483B
Zoro #
G023332079
UPC #
641752576131
Country of Origin
United States
Dimensions
Expanded Width
3 in
Size
Letter
Thickness
14 pt
Details
Item
Classification Folder
Color
Manila
Tab Type
End Tab
Material
Manila
Tab Cut
Straight
Divider Color
Manila
Number of Fasteners
6
Divider Material
Manila
Number of Dividers
2
Fasteners per Divider
2
Description
Simplify the storage of complex files. Medical Arts Press Heavy-Duty End Tab Classification Folders feature extended, exterior end tabs that make labeling, browsing and retrieval easier. Along each exterior tab, embossed lines help you ensure even labeling-simply use the score lines to line up your labels. Heavy-duty manila dividers and embedded fasteners allow you to subdivide your documents as needed, and the exterior's durable manila stock provides the strength required to stand up to the wear and tear that frequently accessed files commonly face. To accommodate growing files, their spines are also scored for expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.