This item is Discontinued.

Medical Arts Press Heavy-Duty End Tab Fastener Folders, 0.75in Expansion, 1 Fastener Letter Size Manila Exterior, 50PK 31463

This item is Discontinued.

Medical Arts Press

Heavy-Duty End Tab Fastener Folders, 0.75in Expansion, 1 Fastener Letter Size Manila Exterior, 50PK (Discontinued)

Mfr # 31463
Zoro # G315510123
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31463
Zoro #
G315510123
UPC #
-
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
Size
Letter
Thickness
14 pt

Details

Item
Fastener Folder
Color
Manila
Tab Type
End Tab
Material
Manila
Tab Cut
Straight
Number of Fasteners
1

Description

A smart solution for shelf filing systems-keep important records organized with Medical Arts Press Heavy-Duty End Tab Fastener Folders. Durable, double-thick, extended end tabs feature embossed labeling lines to help you ensure your labels are applied neatly-simply use the lines to line up your labels. Heavyweight manila paper stock provides the strength required to stand up to the wear and tear that frequently accessed files are exposed to, and the folders' embedded fasteners allow you to subdivide your documents as needed. To accommodate growing files, their spines are also scored for expansion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.