This item is Discontinued.

Medical Arts Press Heavy-Duty Mylar-Reinforced End Tab Fastener Folders, 2 Fasteners, Letter, Manila Exterior, 50PK 52371

This item is Discontinued.

Medical Arts Press

Heavy-Duty Mylar-Reinforced End Tab Fastener Folders, 2 Fasteners, Letter, Manila Exterior, 50PK (Discontinued)

Mfr # 52371
Zoro # G615509940
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52371
Zoro #
G615509940
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Thickness
14 pt
Expanded Width
3/4 in

Details

Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
14 pt Manila
Tab Cut
Straight
Tab Position
Assorted
Number of Fasteners
2

Description

Ensure your frequently referenced materials remain neatly contained in extra-durable fastener folders. Medical Arts Press Heavy-Duty Mylar-Reinforced End Tab Fastener Folders feature thick, heavyweight manila stock, double-thick tabs and Mylar-reinforced expansion gussets to provide premium strength and durability. Extended end tabs make labeling, browsing and retrieval easier, and each tab's embossed lines help you ensure even labeling-simply use the lines to line up your labels. Embedded fasteners allow you to subdivide your documents as needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.