This item is Discontinued.

Medical Arts Press Heavy-Duty Slash Pocket End Tab Fastener Folders, 1 Fastener, Letter Size, Manila Exterior, 50PK 50651

This item is Discontinued.

Medical Arts Press

Heavy-Duty Slash Pocket End Tab Fastener Folders, 1 Fastener, Letter Size, Manila Exterior, 50PK (Discontinued)

Mfr # 50651
Zoro # G415509928
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50651
Zoro #
G415509928
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Thickness
14 pt

Details

Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
14 pt Manila
Tab Cut
Straight
Number of Fasteners
1
Capacity
2 in

Description

Ensure your frequently referenced materials remain neatly contained in these wear- and tear-resistant fastener folders. A smarter solution for shelf filing systems, Medical Arts Press Heavy-Duty Slash Pocket End Tab Fastener Folders feature a handy slash pocket for unwieldy materials such as photos, x-rays and similar items while the embedded fasteners allow you to further subdivide as needed. Heavyweight manila construction and double-thick, extended end tabs provide enhanced strength and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.