This item is Discontinued.

Medical Arts Press Heavy-Duty Top Tab Fastener Folders, Straight Cut, 2 Fasteners, Letter, Manila Exterior, 50PK 52326

This item is Discontinued.

Medical Arts Press

Heavy-Duty Top Tab Fastener Folders, Straight Cut, 2 Fasteners, Letter, Manila Exterior, 50PK (Discontinued)

Mfr # 52326
Zoro # G315509998
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52326
Zoro #
G315509998
UPC #
-
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
Size
Letter
Thickness
14 pt

Details

Item
Fastener Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
Straight
Capacity
2 in
Number of Fasteners
2

Description

Organize important documents with Medical Arts Press Heavy-Duty Top Tab Fastener Folders. Heavyweight manila paper stock and double-thick tabs provide the strength required to stand up to the wear and tear that frequently accessed files are exposed to. Embedded fasteners allow you to subdivide a file's contents for easy management. To accommodate growing files, their spines are also scored for expansion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.