
Patient File Pocket, Letter Size, Blue, 50PK
Mfr # 59547BL
Zoro # G315511113
product price: $17.55
/pk 50, $0.35/eaKey Features
Number of Tabs
1
Tab Cut
Untabbed
Height
8.75 in
Width
11.75 in
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59547BL
Zoro #
G315511113
UPC #
-
Country of Origin
United States
Dimensions
Height
8.75 in
Width
11.75 in
Size
Letter
Details
Number of Tabs
1
Tab Cut
Untabbed
Item
Medical File Jackets & Sleeves
Material
11-pt Manila
Color
Blue
Description
File pockets with a convenient preprinted grid section for each patients name, address, and home and business phone numbers. Made of durable 11-pt manila stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.