Patient File Pocket, Letter Size, Green, 50PK

  • Mfr # 59547GN

  • Zoro # G515511128


product price: $17.55
/pk 50, $0.35/ea

Key Features

Tab Cut
Untabbed
Number of Tabs
1
Height
8.75 in
Size
Letter
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59547GN
Zoro #
G515511128
UPC #
-
Country of Origin
United States

Dimensions

Height
8.75 in
Size
Letter
Width
11.75 in

Details

Tab Cut
Untabbed
Number of Tabs
1
Color
Green
Item
Medical File Jackets & Sleeves
Material
11-pt Manila

Description

File pockets with a convenient preprinted grid section for each patients name, address, and home and business phone numbers. Made of durable 11-pt manila stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.