Side Tab Medical Chart Indexes, 8-Tab, Assorted Medical, 11 x 8.5, Manila, 50PK

  • Mfr # 30227

  • Zoro # G615960857


product price:  $106.99
/pk 50, $2.14/ea
Free Shipping & Returns

Key Features

Type
Printed Title
Material
Mylar® Reinforced Paper
Color
Beige
Divider Color
Manila
Number of Tabs
8-Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30227
Zoro #
G615960857
UPC #
-
Country of Origin
United States

Details

Type
Printed Title
Material
Mylar® Reinforced Paper
Color
Beige
Divider Color
Manila
Item
Printed Alpha Index Dividers
Number of Tabs
8-Tab

Description

Organize patient information by category with these Medical Arts Press medical chart indexes. Each pack of eight tabs lets you sort by history, insurance, lab results, and other essential categories, and a blank tab provides space for customized sections. These Medical Arts Press medical chart indexes feature top and side punches, so they can be incorporated easily into a variety of medical chart formats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.