This item is Discontinued.

Medical Arts Press Slash Pocket End Tab Fastener Folders, 0.75in Expansion, 1 Fastener, Letter, Manila Exterior, 250PK 31466B

This item is Discontinued.

Medical Arts Press

Slash Pocket End Tab Fastener Folders, 0.75in Expansion, 1 Fastener, Letter, Manila Exterior, 250PK (Discontinued)

Mfr # 31466B
Zoro # G815510005
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31466B
Zoro #
G815510005
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Expanded Width
3/4 in
Thickness
11 pt

Details

Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
11-pt Manila
Tab Cut
Straight
Number of Fasteners
1

Description

Keep reports, test results, notations and other important materials together within broader files when you choose Medical Arts Press Slash Pocket End Tab Fastener Folders. Handy slash pocket accommodates unwieldy materials such as photos, x-rays and similar items while the embedded fasteners allow you to further subdivide your files. Extended end tabs simplify labeling, browsing and retrieval, making them a smart solution for shelf filing systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.