Zoro Homepage

Standard Line Med-Bin Cart w/ Locking Keypad Access and Key Lock Override

  • Mfr # SL54BIN3-EKC

  • Zoro # G301929540


product price: $7,029.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL54BIN3-EKC
Zoro #
G301929540
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

Standard Line Med-Bin Cart with Electronic Locking Keypad Access, BEST® Lock Over-ride on Cabinet, includes 54-each 3.5-inch Bins. Standard Package Includes Pull-out Shelf, Bin Drawer Dividers and Labels, and Locking Narcotics Box. Dual Column Cart – Single Wide Narcotics Box. AUTOLOCKING: Drawers Automatically Re-Lock After Access: pre-set / programmed time (un-limited re-lock timing) Accessed by PIN into KeyPad (with BEST lock key-lock over-ride) (6) D Batteries with a life of 1 year (minimum)


  • • Dual column medication cart with 54 - 3" wide medication bins. Dividers and labels are included, single width narcotics drawer
  • • CompX® electronic lock on cabinet with key lock override ; Illinois lock on narcotics drawer
  • • Access rights may be assigned for up to 250 users per cart
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Painted steel pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Full wrap around vinyl bumper, protecting the cart
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Hard-baked powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.