Zoro Homepage

500ml Argyle Glass Cruet - Cypress Garden

  • Mfr # 49739

  • Zoro # G213640557


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Outside Width
2.16 in
Outside Length
11.41 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49739
Zoro #
G213640557
UPC #
196557148002
Country of Origin
China

Dimensions

Outside Width
2.16 in
Outside Length
11.41 in
Depth
5.75 in

Description

Made of quality glass. Resistant to stains and odors. Durable design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.