Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 700 cfm, White, 115V AC

  • Mfr # 125494

  • Zoro # G216118879


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Standards
DOP
Filters Down To
0.1 micron
Air Quality Sensor
Air Quality Sensor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125494
Zoro #
G216118879
UPC #
847136005352
Country of Origin
United States

Dimensions

For Outlet Duct Diameter
14 in
Power Cord Length
25 ft
Inlet Diameter
14 in
Overall Depth
17 in
Overall Width
26 in
Outlet Diameter
14 in
Overall Height
23 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Scrubber
Voltage
115V AC
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Standards
DOP
Filters Down To
0.1 micron
Air Quality Sensor
Air Quality Sensor Not Included
Noise Level
67 dB
NEMA Plug Rating
5-15P
Number of Cleaning Stages
2
Control Method
App, Built-In, Handheld Remote
Maximum Coverage Area
875 sq ft
Housing Color
White
Maximum Air Flow
700 cfm
Filters Out
Dust, Mold
Filter Efficiency
99.98 %
Number of Speeds
8
Filters Included
HEPA (Primary)
Auto-Shutoff
Manual
Amperage
3 A
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
53 dB
Weight
42 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Motor Horsepower
1/2 hp
Audible Visual Alarms
Visual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Not Included
Phase
Single
Housing Material
Polypropylene
Air Intake Location
Front
Filter Change Reminder
Change Filter
Air Cleaning Method
Particulate Filtration
Air Flow
700 cfm
Mobility
Handle
Wattage
260 W
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 8
Frequency
60 Hz
Air Changes per Hour
6

Description

Air Scrubber, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.