AirFilter, 12.375inD, 24.625inH, 12.375inW
Mfr # MA-50R-1
Zoro # G204392946
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Filter Type
Pleated
Actual Height
24 5/8 in
Number of Layers
3
Air Flow @ 300 fpm
294 cfm
Filters Out
Bacteria, Dust, Smoke, Mold, Dander, Pollen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-50R-1
Zoro #
G204392946
UPC #
-
Country of Origin
China
Dimensions
Actual Height
24 5/8 in
Actual Width
12 3/8 in
Manufacturer Warranty Length
Lifetime Limited
Actual Depth
12 3/8 in
Details
Item
Air Filter
Filter Type
Pleated
Number of Layers
3
Air Flow @ 300 fpm
294 cfm
Filters Out
Bacteria, Dust, Smoke, Mold, Dander, Pollen
Performance Rating
MERV 17
Compatible Manufacturer Model Number
MA-50
Filter Layer Type
Carbon, H13 True HEPA, Pre-Filter, UV Light
Standards
AHAM, CARB, Energy Star, UL Listed
Filters Down To
0.1 micron
Number of Filters
1
Media Material
Activated Carbon, Polypropylene
Filter Efficiency
99.9 %
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 12 3/8 in, Actual Height 24 5/8 in, Actual Width 12 3/8 in, Compatible Grainger Part Number 787CC6, Compatible Manufacturer Model Number MA-50, Number of Filters 1, Media Material Activated Carbon, Polypropylene, Filter Layer Type Carbon, H13 True HEPA, Pre-Filter, UV Light, Filters Down To 0.1 micron, Filters Out Bacteria, Dust, Smoke, Mold, Dander, Pollen, Filter Efficiency 99.9 Percent, Air Flow @ 300 fpm 294 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.