AirFilter, 12inD, 12.875inH, 12.5inW, PK6

  • Mfr # MA-1400-PROUR-1

  • Zoro # G014186537


product price: $636.99
/pk 6, $106.17/ea
Free Shipping & Returns

Key Features

Actual Height
12 7/8 in
Actual Depth
12 in
Performance Rating
MERV 17
Standards
CARB, UL Listed
Filter Efficiency
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-1400-PROUR-1
Zoro #
G014186537
UPC #
810094302047
Country of Origin
China

Dimensions

Actual Height
12 7/8 in
Actual Depth
12 in
Actual Width
12 1/2 in

Details

Item
Air Filter
Performance Rating
MERV 17
Standards
CARB, UL Listed
Filter Efficiency
99.9 %
Filters Out
Dust, Pollen, Smoke
Filters Down To
0.1 micron
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
MA-14
Filter Type
Pleated

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 12 in, Actual Height 12 7/8 in, Actual Width 12 1/2 in, Compatible Grainger Part Number 814KH5, Compatible Manufacturer Model Number MA-14, Filter Layer Type Carbon, Filters Down To 0.1 micron, Filters Out Dust, Pollen, Smoke, Filter Efficiency 99.9 Percent, Standards CARB, UL Listed, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.