Zoro Homepage

AirFilter, 3.8125inD, 24inH, 10.75inW

  • Mfr # MA-112PRO-R1

  • Zoro # G214186535


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Actual Depth
3 13/16 in
Standards
CARB, UL Listed
Performance Rating
MERV 17
Actual Height
24 in
Filter Efficiency
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-112PRO-R1
Zoro #
G214186535
UPC #
810094301927
Country of Origin
China

Dimensions

Actual Depth
3 13/16 in
Actual Height
24 in
Actual Width
10 3/4 in

Details

Item
Air Filter
Standards
CARB, UL Listed
Performance Rating
MERV 17
Filter Efficiency
99.9 %
Filters Down To
0.1 micron
Compatible Manufacturer Model Number
MA-112 PRO
Filters Out
Dander, Hair
Filter Layer Type
Carbon
Filter Type
Pleated

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 3 13/16 in, Actual Height 24 in, Actual Width 10 3/4 in, Compatible Grainger Part Number 802Z74, Compatible Manufacturer Model Number MA-112 PRO, Filter Layer Type Carbon, Filters Down To 0.1 micron, Filters Out Dander, Hair, Filter Efficiency 99.9 Percent, Standards CARB, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.