Zoro Homepage

AirFilter, 7.625inD, 15.75inH, 15.375inW

  • Mfr # MA-1000R-1

  • Zoro # G614186531


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Actual Width
15 3/8 in
Standards
CARB, UL Listed
Actual Height
15 3/4 in
Performance Rating
MERV 17
Filter Efficiency
99.99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-1000R-1
Zoro #
G614186531
UPC #
810094300081
Country of Origin
China

Dimensions

Actual Width
15 3/8 in
Actual Height
15 3/4 in
Actual Depth
7 5/8 in

Details

Item
Air Filter
Standards
CARB, UL Listed
Performance Rating
MERV 17
Filter Efficiency
99.99 %
Filters Out
Bacteria, Dust, Pollen
Compatible Manufacturer Model Number
MA-1000
Filter Layer Type
Carbon
Filters Down To
0.1 micron
Filter Type
Pleated

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 7 5/8 in, Actual Height 15 3/4 in, Actual Width 15 3/8 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number MA-1000, Filter Layer Type Carbon, Filters Down To 0.1 micron, Filters Out Bacteria, Dust, Pollen, Filter Efficiency 99.99 Percent, Standards CARB, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.