MA-15 White SMART UV Air Purifier ENERGY STAR Covers: 585-sq ft

  • Mfr # MA-15-SMART-W1

  • Zoro # G915034524


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
9.7 in
Voltage
120V
Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-15-SMART-W1
Zoro #
G915034524
UPC #
850026000000
Country of Origin
China

Dimensions

Width
9.7 in

Details

Color
White
Voltage
120V
Speed
3

Description

  • •MAXIMUM COVERAGE: This Medify unit cleans up to 585 sq ft in one hour [Based on average CADR for pollen, smoke, and dust when operating at fan setting 3 - Assuming closed room with 8 ft ceiling] and is perfect for small rooms.
  • •HEPA H13 FILTRATION: Trusted to remove 99.9% of harmful particles including allergens, odors, VOCs, smoke, pollen, pet dander, dust, smog, contaminants, and more down to 0.1 microns in size and captures finer particles than HEPA H11 (0.3 microns).
  • •EASY TO USE FEATURES: Includes a sleek touch panel with 0-8 hour timer, fan speed, sleep mode, filter replacement indicator, and child lock, great for both kids and pets.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.